Beli impact air screw driver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Obeng Angin
    Mulai

    Rp999.900

    KRISBOW Obeng Angin
    atribut:
    • Air Pressure (bar): 6
  2. Airboss Air Impact Screwdriver
    Mulai

    Rp1.499.900

    Airboss Air Impact Screwdriver
    Deskripsi:
    AirBoss Air Impact Screwdriver 1/4inch. Model : AB-4.5S.
    atribut:
    • Square Drive (inch): 1/4
    • Bolt capacity (mm): 4-5
    • Speed (rpm): 10000
    • Air Pipeline (inch): 1/4
    • Air Hose (mm): 6.4
    • Air Consumption (m³/minute): 0.2
    • Air Pressure (kg/cm²): 6.3
    • Grip Mechanism: Twin Dog
    • Torque (N m): 9-35
  3. BOSCH Cordless Screwdriver (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  4. monotaro Air Screwdriver
    Mulai

    Rp889.900

    monotaro Air Screwdriver
    Deskripsi:
    It can be switched between forward rotation and reverse rotation.. To tighten the small screw.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Screw Fastening Capacity (mm): Φ 2 to 6
    • Overall Length (mm): 190
    • Working Pressure (MPa): 0.62
    • Bit Plug Part (mm): 6.35
    • Air Outlet: PT1/4
    • Use Hose Diameter (mm): 8
    • Air Consumption (L/minute): 32.6
    • Revolution Per Minute (rpm): 12000
  5. C-Mart AC Direct Plug In Electric Screwdriver (Mesin Pengencang Baut)
    Mulai

    Rp949.900

    C-Mart AC Direct Plug In Electric Screwdriver (Mesin Pengencang Baut)
    atribut:
    • AC Voltage (V): 200 - 240
    • Output Torque (kgf/cm): 3-28
    • Bits Applicable: 6
    • No Load Speed (rpm): 900
  6. CDI Torque Screwdriver
    Mulai

    Rp999.900

    CDI Torque Screwdriver
    Deskripsi:
    These preset T-handle torque screwdrivers have a T-shaped handle that provides a secure grip and allows high torque transfer. They are permanently set to a specific torque and cannot be changed by the end user. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.
    atribut:
    • Drive Size (inch): 1/4
    • ESD Safe: No
    • Insulated: No
    • Non-Sparking: No
    • Shank Finish: Natural
    • Tether Ready: No
    • Tip Size (inch): 1/4
    • Tip Style: Torque
  7. LOBSTER(LOBTEX) Skeleton Grip Water Pump Plier
    42%
    Mulai

    Rp289.900

    LOBSTER(LOBTEX) Skeleton Grip Water Pump Plier
    Deskripsi:
    -Skeleton grip type water pump plier.-A convenient 6 color grip for tool management. (green, red, blue, yellow, violet, smoke)-Pipework-Water work such as water tap.-For tightening and removing bolt and nuts.-Twisting, bending and pulling of wire rod.-Opening and closing of stoppers and bin lid.
    atribut:
    • Total Length: 252mm
    • Adjustment (stage): 5
    • Maximum Opening: 43mm
    • Purpose of Use: PipeworkWater work such as water tap. For tightening and removing bolt and nuts. Twisting, bending and pulling of wire rod. Opening and closing of stoppers and bin lid.
  8. JAKEMY Electric Screwdriver
    Mulai

    Rp409.900

    JAKEMY Electric Screwdriver
    Deskripsi:
    JAKEMY JM-Y01 Intelligent precision electric screwdriverDigital versatile, born for your work.Phillips: 1.0 1.5 2.0 2.5 3.0Pentable(star): 0.8 1.2Mainboard phillips: 1.5Torx: T2 T6 T8 T10Slotted: 2.0 3.0Hex: H3.0 H4.0Y-shape: Y0.8 Y2.5Triangle: 2.0U-shape: U2.6
  9. monotaro.id Keset Anti Slip H-Mat
    Mulai

    Rp48.900

    monotaro.id Keset Anti Slip H-Mat
    Deskripsi:
    Keset Anti Slip H-Mat berbentuk jaring yang terbuat dari bahan PVC berkualitas dan disertai antslip yang aman untuk digunakan. Cocok untuk menyaring debu dan kotoran yang menempel dialas kaki.
    atribut:
    • Size (cm): 45 x 60
    • Thickness (mm): 15
    • Material: PVC
  10. TRUSCO Water Pump Plier (Tang Pipa)
    50%
    Mulai

    Rp139.900

    TRUSCO Water Pump Plier (Tang Pipa)
    Deskripsi:
    Use:Various types of pipe work.
  11. SUPER TOOL Water Pump Plier
    38%
    Mulai

    Rp339.900

    SUPER TOOL Water Pump Plier
    Deskripsi:
    -Completely non-oxidizing quenching and has excellent durability.-From various piping to general work.
  12. HIOS Electric Screwdriver (Mesin Pengencang Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.299.900

  13. Morris Cutting Torch Japan (Blender Las Potong)
    Mulai

    Rp1.099.900

    Morris Cutting Torch Japan (Blender Las Potong)
    Deskripsi:
    For heating and cutting metal.
    atribut:
    • Inlet Thread: M16x1.5
  14. KRISBOW Gerinda Botol
    Mulai

    Rp889.900

    KRISBOW Gerinda Botol
    Deskripsi:
    Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Air Die Grinder
    • Throttle: Collet Type
    • Hose size (inch): 3/8
  15. Vessel Electric Screwdriver (Obeng Listrk)
    Mulai

    Rp869.900

    Vessel Electric Screwdriver (Obeng Listrk)
    atribut:
    • Handle Diameter (mm): 45
  16. BENZ WERKZ Air Screwdriver
    Mulai

    Rp229.900

    BENZ WERKZ Air Screwdriver
    atribut:
    • Collet Size: 4-5 mm
    • No Load Spd: 10000 Rpm
    • Air inlet: 1/4\"
    • Air Compressor: 6.3kg/cm2
    • Qty/Ctn: 30 Pcs
    • Maximum Torque: 160 N.m
Daftar Harga impact air screw driver Terbaru October 2026
KRISBOW Obeng AnginRp999.900
Airboss Air Impact ScrewdriverRp1.499.900
BOSCH Cordless Screwdriver (Obeng Listrik)Rp769.900
monotaro Air ScrewdriverRp889.900
TRUSCO Drilling Machine Table Type (Mesin Bor Duduk)Rp169.900
C-Mart AC Direct Plug In Electric Screwdriver (Mesin Pengencang Baut)Rp949.900
Vessel Electric Screwdriver (Obeng Listrik)Rp919.900
CDI Torque ScrewdriverRp999.900
RIDGID Water Pump Plier (Tang Pipa)Rp529.900
LOBSTER(LOBTEX) Skeleton Grip Water Pump PlierRp289.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)